Shop All Socket Adapters
Stanley
1/2 in Drive Socket Adapter, 1 pcs, Chrome
Mfr # 86-414
Zoro # G9968725
original price:
$4.79
19% off
new price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Finish Chrome
- Number of Pieces 1
- Drive Type Female Square
- Overall Length 1 1/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 86-414
- Zoro # G9968725
- UPC # 076174402155
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/3 in |
Output Drive Size | 3/8 in |
Details
Finish | Chrome |
Number of Pieces | 1 |
Drive Type | Female Square |
Output Drive Type | Male Square |
Impact Rated | No |
Standards | ANSI |
Features | Chrome Vanadium Steel Forging for Durability and High Torque, Full Polish Plating for Anti-Corrosion Protection and Easy Cleaning |
For Use With | Stanley Ratchets |
Item | Socket Adapter |
Locking | No |
Description
This Stanley 1/2" Drive Socket Adapter is the perfect tool for installing socket head screws. It has a female square drive and male square output, which ensures a strong grip on screw heads. With a chrome finish, this adapter will provide excellent corrosion resistance. The overall length of the product is 1 1/3 in., while its drive size is 1/2". This Stanley Socket Adapter is a high quality tool that will make your work easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Saw Blade, Wet Cutting, 7" Blade dia. (DB769)
- DOTCO Grease Fitting (1463PT)
- LENOX Band Saw Blade, 13 ft. 7 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792738)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-20MM)
- STANLEY 1/4 X 2 Socket Adapter (IWAF26214)
- STANLEY 3/8 in Drive Socket Adapter, 1 pcs, Chrome (86-215)
- STANLEY 3/8 in Drive Socket Adapter, 1 pcs, Chrome (86-214)
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5122)
- VULCAN Adapter Socket 1/2F X 3/8M Sae (MT6510093)
- MILWAUKEE TOOL 1" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6732)
- STEELWORKS NUT COUPLING 10-24 4PK (11834)
- Stanley Socket Adapters