Shop All Socket Sets
Stanley
1/2 in Drive SAE, 26 pcs
Mfr # 85-434
Zoro # G405312521
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10.7 in
- Finish Polished Chrome
- Measurement Type SAE
- Number of Pieces 26
- Includes (7) 12 Pt. Std. Sockets 13/16" to 1-1/4"; (9) 12 Pt. Std. Sockets 1/2" to 1"; (6) 6 Pt. Std. Sockets 7/16" to 3/4"; (1) Drive Extension Bar; (1) Universal Joint; (1) Flex Handle Drive; (1) Ratchet; (1) Blow Molded Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 85-434
- Zoro # G405312521
- UPC # 76174403749
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 10.7 in |
Overall Length | 14.9 in |
Drive Size | 1/2 in |
Height | 3.1 in |
Details
Item | Socket Set |
Finish | Polished Chrome |
Measurement Type | SAE |
Number of Pieces | 26 |
Includes | (7) 12 Pt. Std. Sockets 13/16" to 1-1/4"; (9) 12 Pt. Std. Sockets 1/2" to 1"; (6) 6 Pt. Std. Sockets 7/16" to 3/4"; (1) Drive Extension Bar; (1) Universal Joint; (1) Flex Handle Drive; (1) Ratchet; (1) Blow Molded Case |
Features | Quick-release; Molded Case; Flexible Ratcheting Handle; Ergonomic Design; Easy to Use |
Material | Alloy Steel; Plastic; Steel |
Description
With Stanley, you can be sure you have the right tool to get the job done. Stanley’s 26 pc 1/2" Drive 6/12 Point Socket Set (SAE) includes a variety of sizes – making it perfect for any shop or garage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 3 ft. HiViz Lime, w/ Chisel End (NYHL-3)
- URREA Tool Box, Steel, Red, 24 in W x 10 in D x 11 in H (D8)
- BOSCH Fast Spiral 1/2In x 4In x 6In (BM2015)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT S 4.5)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 85 pcs (STMT71651)
- STANLEY 40 pc. 1/4" & 3/8" Drive Mechanics Tool Set (STMT71648)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 123 pcs (STMT71652)
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 60 pcs (STMT71650)
- STANLEY Socket Set 1/4Dr 20Pc (92-802)
- STANLEY 1/4", 3/8" Drive Socket Set, 98 pcs (92-839)
- KT PRO TOOLS 1/2" Drive Metric, 19 pcs (A4503MR)
- Stanley Sockets & Ratchets