Shop All Tape Measures
Stanley
12 ft Tape Measures, 1/2 in Blade
Mfr # STHT30810
Zoro # G7575924
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1/16 in
- Blade Length 12 ft
- Case Type Closed
- Blade Coating Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STHT30810
- Zoro # G7575924
- UPC # 076174308105
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Length | 12 ft |
Blade Width | 1/2 in |
Blade Length - SAE | 12 ft |
Description
The STANLEY 12 ft Tape Measure is the ideal tool for measuring large areas. It has a non-marring frictionless base, allowing you to work on delicate surfaces without scratching them. The tape measure features a write-on label that lets you note down important measurements and keep track of your progress. Its inside and outside measurements help you take accurate readings when working in tight spaces. With an anti-glare blade, the SAE tape measure is easy to read under all lighting conditions. You can easily rewind it using its automatic rewind function. This STANLEY Tape Measure will give you accurate results every time, making it one of the most useful tools in your kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT , Straight Bit, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (812.628.11)
- KEO 5/16 82 deg ZErO Flute CO Deburring Tool (53510)
- EXCEL BLADES K30 Rite-Cut Hobby Knife Non-roll Knife with Safety Cap, Purple, 12pk (16031)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 4.20mm (47273)
- STANLEY 35 ft Tape Measure, 1 in Blade (33-835)
- STANLEY 25 ft Tape Measure, 1 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-455)
- STANLEY DeWalt 100 ft. L X 0.38 in. W Closed Case Long Tape Measure 1 pk (DWHT34036)
- STANLEY 12 ft Tape Measure, 1/2 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-485)
- STANLEY 25 ft Tape Measure, 1 1/4 in Blade (FMHT33338L)
- STANLEY Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure (33-425)
- THE BRUSH MAN 25’ Tape Measure, 1” Wide, Economy, 6PK (TAPE-MEAS 25)
- Stanley Measuring and Layout Tools