Shop All Utility Knife Blades
Stanley
100 Pack Hook Blades
Mfr # 2087102
Zoro # G5938318
product price: $54.39
/pk 100, $0.54/ea
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Primary Cutting Application All-Purpose
- Blade Type Utility
- Application Most Standard Utility Knives
- Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 2087102
- Zoro # G5938318
- UPC # 38548040479
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Blade Length | 1-7/8 in |
Details
Blade Material | Carbon Steel |
Primary Cutting Application | All-Purpose |
Blade Type | Utility |
Application | Most Standard Utility Knives |
Thickness | 0.025 in |
Color | Silver |
Number of Blades Included | 100 |
Description
100 Pack Hook Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (J4706T)
- H & H INDUSTRIAL PRODUCTS 1 Ton Heavy Duty Arbor Press (8600-1032)
- HHIP 29 Piece 1/16-1/2" X 64ths High Speed Steel Chucking Reamer Set (2006-0011)
- PROTO Dual Reach Jaw (J4016A)
- STANLEY Quick Point 9 mm Steel 13 Point Replacement Snap Blades 3 pk (11-300)
- STANLEY 2-Point Utility Blade, W, PK100 (11-911A)
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-700L)
- STANLEY DeWalt Carbide Edge Steel Heavy Duty Utility Blade 2-1/2 in. L 50 pc (DWHT11131L)
- STANLEY Wall Mount Utility Knife Blade Dispenser w/Blades, PK100 PK (11-921A)
- STANLEY Carpet Knife Blades – 5 Pack (11-525)
- TAJIMA Rock Hard Blade, 7-Point, 20-Blade Hard Pack (LCB-65-20)
- Stanley Utility Knife Blades