Shop All Tape Measures
Stanley
100 ft Tape Measure, 3/8 in Blade
Mfr # 34-130
Zoro # G1417604
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in
- Blade Coating Clear
- Case Material ABS Plastic
- Blade Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 34-130
- Zoro # G1417604
- UPC # 076174341300
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Length | 100 ft |
Blade Width | 3/8 in |
Case Length | 8 1/2 in |
Case Depth | 7 in |
Blade Length - SAE | 100 ft |
Case Height | 2 in |
Description
Long Tape Measure, Features Corrosion-Resistant, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Stainless Steel, Blade Width 3/8 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color Black, Yellow, Case Length 8 1/2 in, Lock Type Nonlocking, Graduation Units Feet, Inches, Standout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Bead Roller Floor Stand, 40" H (WFBR6 STAND)
- STARRETT Surface Plate Cover, Black Vinyl, 12x12 In (83020)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SHD91218)
- DAYTON Tool Rest, RH (962582500)
- STANLEY 35 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-735)
- STANLEY 25 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-725)
- STANLEY 3/8 in x 100 ft Closed Case Long Tape Measure (34-106)
- STANLEY STANLEY 30FT CONTROL LOCK TAPE (STHT37245)
- STANLEY Tape Measure Magnetc 25' (FMHT33865L)
- STANLEY 25 ft. L X 1 in. W Tape Measure 1 pk (30-454)
- GENERAL TOOLS Laser Tape Measure 120'F (LDM3)
- Stanley Measuring and Layout Tools