Shop All Tape Measures
Stanley
100 ft Tape Measure, 1/2 in Blade
Mfr # 34-790
Zoro # G7515821
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8"
- Case Color Yellow
- Lock Type Nonlocking
- Features Corrosion-Resistant, Double-Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 34-790
- Zoro # G7515821
- UPC # 076174347906
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Length | 100 ft |
Blade Width | 1/2 in |
Blade Length - SAE | 100 ft |
Case Length | 10 1/8 in |
Case Depth | 6 3/4 in |
Case Height | 2 3/4 in |
Description
Long Tape Measure, Features Corrosion-Resistant, Double-Sided, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks 1/8 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Yellow, Case Length 10 1/8 in, Lock Type Nonlocking, Graduation Units Feet, Inches, Standout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (TI2131IM)
- TEKTON 1/2 x 9/16 Inch 45-Degree Offset Box End Wrench (WBE23313)
- BLACK & DECKER 4-1/2" 6.5A Angle Grinder (BDEG400)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41438)
- STANLEY PowerLock 8m/26 Ft. Classic Tape Measure (33-428THL)
- STANLEY STANLEY 30FT HI-VIS LEVERLOCK TAPE (STHT30819S)
- STANLEY Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure (33-425)
- STANLEY 16 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-716)
- STANLEY 30 ft Tape Measure, 1 in Blade (30-464)
- STANLEY STHT30830 Measuring Tape, 30 ft L Blade, 1 in W Blade, Steel Blade, ABS Case, BlackYellow Case (STHT30830L)
- BOSTITCH Tape Rule, 12' Long, Thumb Latch Lock, 1/2" Wide, YW (BOS30485)
- Stanley Measuring and Layout Tools