Shop All Tape Measures
Stanley
100 ft Tape Measure, 1/2 in Blade
Mfr # 34-760
Zoro # G2639865
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/8 in and 1/10, 1/100 ft
- Graduation Type in/ft/Fractional/Decimal
- Tip Style Nonmagnetic Single Hook
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 34-760
- Zoro # G2639865
- UPC # 076174347609
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 100 ft |
Width | 0.5" |
Length | 100 ft |
Case Height | 2 in |
Case Length | 15 3/8 in |
Blade Length - SAE | 100 ft |
Case Depth | 8 1/8 in |
Description
This Stanley 100 ft Tape Measure is a must-have for any tool box. It will be the ideal companion for all your jobs. This tape measure has graduations of 1/8 in and 1/10, 1/100 ft on the top side and bottom respectively. The blade measures 100 ft in length and 1/2 in. in width. The graduation type includes fractions, decimals, and standard SAE measurements. This yellow tape measure comes with an open case made of ABS. You will want to equip yourself with this Stanley Tape Measure as it is the perfect tool for any job you need to complete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Fleece Dust Bag For De-1230 (DE-FDB)
- LENOX Band Saw Blade, 9 ft. 11 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel (1855768)
- HOUGEN 2 in. Sheet Metal Holcutter (14262)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48931)
- STANLEY 25 ft Tape Measure, 1 in Blade, Fractional, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-454)
- STANLEY 10 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (33-115)
- STANLEY LeverLock 16 ft. L X 0.75 in. W Tape Measure (STHT30812L)
- STANLEY INTELLIMEASURE DISTANCE ESTIMATOR (77-018)
- STANLEY Tape Measure, 25ft L., SAE, Orange (STHT30818S)
- STANLEY 25 ft Tape Measure, 1 1/4 in Blade (FMHT33865L)
- KESON 300 ft Tape Measures, 3/8 in Blade (SNR18300)
- Stanley Tape Measures