Shop All Hand Files and Rasps
Stanley
10" Single-Cut Round Bastard File
Mfr # 22-178
Zoro # G4595884
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 22-178
- Zoro # G4595884
- UPC # 076174221787
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Handle Length | 10 in |
File Length without Tang | 10 in |
Details
Item | Round File |
Profile Shape | Round |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Features | Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing |
Cut Type | Bastard/Single |
Handle Design | None |
File Coarseness | Bastard Cut |
File Body Finish | Natural |
Face Cut Style | Single-Cut |
File Style | American Pattern File |
Taper | Tapered in Width and Thickness |
Number of Cut Edges | 4 |
File Type | Machinists File |
Includes Handle | No |
Insulated | No |
Shape | Round |
Description
Round File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Round, Face Cut Style Single-Cut, File Length without Tang 10 in, Number of Cut Edges 4, Taper Tapered in Width and Thickness, File Body Finish Natural, Features Bastard Teeth Spacing for General-Purpose Tool Sharpening and Material Smoothing, Handle Length 10 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lightweight Knee Pad Sleeves, S/M (60614)
- NOTCH Quick Cinch Chainsaw Lanyard 17mm (NQCCL-17mm)
- PROTO 4 5/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J285G)
- KO-KEN Bit TORX T50 75mm 7/16 Hex Drive (183T.75-T50)
- STANLEY 8" Single-Cut Round Bastard File (22-098)
- STANLEY Round File, American, Round, Bastard/Single (22-307)
- STANLEY 6" Single-Cut Extra Slim Taper File (22-312)
- STANLEY Slim Taper File, American, 6 In. L (22-306)
- STANLEY Hand File Set, American, 4 Pieces (22-319)
- STANLEY Wood Rasp 4-in-1, American, 8 In. L (21-113)
- STANLEY Mill File, American, Rectangular, 12 In. L (22-173)
- Stanley Hand Files and Rasps