Shop All Cutting Pliers
Stanley
10 in Diagonal Cutting Plier Semiflush Cut Uninsulated
Mfr # 89-862
Zoro # G2853627
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Lap Joint Design
- Handle Type Bi-Material
- Jaw Length 1 in
- Jaw Width 1 1/4 in
- Material Forged High Quality Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 89-862
- Zoro # G2853627
- UPC # 076174898620
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 1 1/4 in |
Overall Length | 10 in |
Cutter Length | 1 in |
Overall Length Range | 9 - 11 in |
Description
If you need to cut through wire, the Stanley 89-862 FatMax Angled Diagonal Cutting Pliers are a must. They feature a bi-material handle and come in a 10" length. The cutting plier is made of forged high quality carbon steel for durability. It has an angled nose for flush cutting, and its jaw width is 1 3/16 in. The plier also has an overall length of 10 in., with a jaw length of 1 in. If you want to be able to cut through wire without any hassle, this Stanley 89-862 Angled Diagonal Cutting Plier will meet your needs perfectly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (53YU90)
- TEKTON 1/2 Inch Cold Chisel (66005)
- CLE-LINE 13PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/4x1/64 (C21105)
- NUPLA Soft Face Sledge, 12 lb., 32 In, Fiberglass (6894286)
- STANLEY Stanley 84-104 5-3/4" Basic Diagonal Cutting Plier (84-104)
- STANLEY 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (89-859)
- STANLEY Stanley 84-028 7" Diagonal Cutting Plier (84-028)
- STANLEY 6 in 84 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (84-027)
- STANLEY Stanley 84-105 6" Basic Diagonal Cutting Plier (84-105)
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- IRWIN PLIERS 8"" DIAGONAL CUT (2078308)
- Stanley Cutting Pliers