Shop All Utility Knife Blades
Stanley
1-Pt Sngle Edge Pckt Knife Blde, 2-4/5" W
Mfr # 11-040
Zoro # G1606175
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 2 9/16 in
- Material Stainless Steel
- Blade Width 1/2 in
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 11-040
- Zoro # G1606175
- UPC # 076174110401
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 1/2 in |
Length | 2 9/16 in |
Blade Width | 1/2 in |
Blade Length | 2 9/16 in |
Description
If you need a reliable utility blade, the Stanley 11-040 1-Pt Sngle Edge Pckt Knife is an excellent choice. The stainless steel blade has a sharp sheepfoot edge for enhanced control and accuracy. It has a length of 2 9/16 in., width of 1/2 in., thickness of 0.04 in., and primary cutting application of 4. It has a straight wireway with two holes for mounting on your utility knife stock number 5R669. The Stanley Utility Blade is the durable product that will serve you well when it comes to cutting materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Pilot-2 in.- for 1/2 in. to 11/16 in. 12,000-Series Cutters (10534)
- WESTWARD Ratcheting Wrench Set, Metric, 12 pcs. (54DG31)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4816KQ)
- GEARWRENCH 2 Pc 14 and 38 Drive 120XP Dual Material Flex Head Teardrop Ratchet Set (KDT81204P)
- STANLEY Snap-off Utility Blade, 25mm W, PK20 (11-725L)
- STANLEY Utility Blades With Dispenser, PK10 (11-921T)
- STANLEY 2-Ended Hook Blade, 3-2/5In W, PK100 (11-961A)
- STANLEY Stanley 11-300 Quick-Point„¢ Snap-Off Blades 9mm, 3 Pack (11-300)
- STANLEY FatMax® Safety Blade, PK20 (FMHT10376)
- STANLEY CARBIDE KNIFE BLADE 50PK (11-800L)
- STANLEY Steel Hook Replacement Blade 1-7/8 in. L 5 pc (11-983)
- Stanley Knives, Cutters & Snips