Shop All Hole Saws
Stanley
1-1/2 Holesaw
Mfr # 373112BX
Zoro # G5848623
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 4; 6
- Width 1-1/4 in
- Thickness 0.05 in
- Tooth Pattern Raker
- Gauge 0.042
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 1-1/2 in |
Width | 1-1/4 in |
Details
Teeth per Inch | 4; 6 |
Thickness | 0.05 in |
Tooth Pattern | Raker |
Gauge | 0.042 |
Pipe Tap | 1-1/4 in |
Speed (RPM) | 230 |
Tooth Form | VARI |
Description
1-1/2 Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Tube Cutter Wheel, 3ZG73/74/94, PK2 (RW121/2)
- PROTO Box End Wrench, 5/8 x 3/4 in., 6-1/8 in. L (J1131)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (67H42)
- DRILL AMERICA 1-3/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-3/64)
- STANLEY Hole Saw 4-1/2 In. Long Lasting Bi-Metal Construc (3007272L)
- STANLEY Hole Saw 2-1/4 In. Long Lasting Bi-Metal Construc (3003636L)
- MORSE 3-7/8" Carbide Grit Hole Saw (MHSG62)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL6003)
- STARRETT 2-1/8" (54mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0218)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHSA38C)
- STARRETT 1-3/4" (44mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0134)
- Stanley Hole Saws & Cutters