Shop All Heat Exchangers
Standard Xchange
Shell/Tube Heat Exchanger, Copper, 48"L
Mfr # SX2000 08048
Zoro # G110457487
product price: $5,467.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,467.99
Free 30-Day Returns
Key Features
- Tube Maximum Operating Temperature 300 Degrees F
- Shell Maximum Operating Temperature 300 Degrees F
- Heat Exchanger Type Straight Tube
- Application Liquid Heating and Cooling
- Shell Maximum Pressure Rating 300 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # SX2000 08048
- Zoro # G110457487
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Shell Outside Diameter | 8 in |
Overall Height | 11 3/16 in |
Tube Length | 48 in |
Overall Width | 10 1/2 in |
Details
Item | Shell/Tube Heat Exchanger |
Tube Maximum Operating Temperature | 300 Degrees F |
Shell Maximum Operating Temperature | 300 Degrees F |
Heat Exchanger Type | Straight Tube |
Application | Liquid Heating and Cooling |
Shell Maximum Pressure Rating | 300 psig |
Tube Material | Copper |
Number of Passes | 4 |
Series | SX2000 |
Shell Material | Carbon Steel |
Tube Maximum Pressure Rating | 150 psig |
Tube Material Grade | 316SS |
Total Surface Area | 91.1 sq ft |
Heat Dissipation Capacity for Water | 2,950,000 BtuH |
Heat Dissipation Capacity for Oil | 520,000 BtuH |
Description
Shell/Tube Heat Exchanger, Heat Dissipation Capacity for Water 2,950,000 BtuH, Heat Dissipation Capacity for Oil 520,000 BtuH, Total Surface Area 91.1 sq ft, Shell Outside Diameter 8 in, Tube Length 48 in, Shell Material Carbon Steel, Tube Material Copper, Number of Passes 4, Shell Maximum Pressure Rating 300 psig, Shell Maximum Operating Temperature 300 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD5)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-134A, R-404A (QC-G856)
- AIR HANDLER 13x24x1 Synthetic Pleated Air Filter, MERV 8 (21C103)
- QMARK Thermostat, Unit, 208/240/277V, 60 Hz (CDFT)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN503003008005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN503003014005)
- STANDARD XCHANGE Heat Exchanger, 50 1/2 in Overall H (47N)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN516003008006)
- STANDARD XCHANGE Heat Exchanger, 1,600,000 BTU, Brass (SN503006036005)
- BELL & GOSSETT Heat Exchanger, 100 Plate, 0.0704 Gal/Chnl (BP422-100-LCA)
- Standard Xchange Heat Exchangers