Shop All Heat Exchangers
Standard Xchange
Shell/Tube Heat Exchanger, Copper, 36"L
Mfr # SX2000 08036
Zoro # G810457466
product price: $4,775.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,775.99
Free 30-Day Returns
Key Features
- Shell Maximum Operating Temperature 300 Degrees F
- Shell Material Carbon Steel
- Tube Material Grade 316SS
- Heat Exchanger Type Straight Tube
- Series SX2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # SX2000 08036
- Zoro # G810457466
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Shell Outside Diameter | 8 in |
Tube Length | 36 in |
Overall Width | 10 1/2 in |
Overall Height | 11 3/16 in |
Details
Item | Shell/Tube Heat Exchanger |
Shell Maximum Operating Temperature | 300 Degrees F |
Shell Material | Carbon Steel |
Tube Material Grade | 316SS |
Heat Exchanger Type | Straight Tube |
Series | SX2000 |
Application | Liquid Heating and Cooling |
Tube Maximum Operating Temperature | 300 Degrees F |
Number of Passes | 4 |
Shell Maximum Pressure Rating | 300 psig |
Tube Material | Copper |
Tube Maximum Pressure Rating | 150 psig |
Heat Dissipation Capacity for Water | 2,700,000 BtuH |
Total Surface Area | 68.3 sq ft |
Heat Dissipation Capacity for Oil | 395,000 BtuH |
Description
Shell/Tube Heat Exchanger, Heat Dissipation Capacity for Water 2,700,000 BtuH, Heat Dissipation Capacity for Oil 395,000 BtuH, Total Surface Area 68.3 sq ft, Shell Outside Diameter 8 in, Tube Length 36 in, Shell Material Carbon Steel, Tube Material Copper, Number of Passes 4, Shell Maximum Pressure Rating 300 psig, Shell Maximum Operating Temperature 300 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Wall Mount Sensor w/Dial 6 ft Capillary (013G-8562)
- EVERBILT 4 in. x 8 ft. Heavy-Duty Semi-Rigid Aluminum Duct (MFX48ULXHD12)
- HONEYWELL V5011N2063 1" Steam/H20 Valve (V5011N2063)
- LOCHINVAR Plt3400 Hot Surface Igniter With (PLT3400)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 14"L (SX2000 03014)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, Brass (SN503006024005)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 48"L (SX2000 08048)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN516005014006)
- STANDARD XCHANGE Heat Exchanger, 3,100,000 BTU, Brass (SN503008048005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN516003008006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN503003014005)
- Standard Xchange Heat Exchangers