Shop All Heat Exchangers
Standard Xchange
Shell/Tube Heat Exchanger, Copper, 36"L
Mfr # SX2000 06036
Zoro # G510457490
product price: $3,437.99
/ea
Free Shipping & Returns
$3,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Passes 4
- Application Liquid Heating and Cooling
- Tube Material Grade 316SS
- Series SX2000
- Tube Maximum Operating Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # SX2000 06036
- Zoro # G510457490
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Shell Outside Diameter | 8 in |
Overall Width | 7 3/4 in |
Overall Height | 8 9/16 in |
Tube Length | 36 in |
Details
Item | Shell/Tube Heat Exchanger |
Number of Passes | 4 |
Application | Liquid Heating and Cooling |
Tube Material Grade | 316SS |
Series | SX2000 |
Tube Maximum Operating Temperature | 300 Degrees F |
Shell Material | Carbon Steel |
Heat Exchanger Type | Straight Tube |
Shell Maximum Operating Temperature | 300 Degrees F |
Tube Maximum Pressure Rating | 150 psig |
Tube Material | Copper |
Shell Maximum Pressure Rating | 300 psig |
Heat Dissipation Capacity for Oil | 145,000 BtuH |
Total Surface Area | 34 sq ft |
Heat Dissipation Capacity for Water | 1,390,000 BtuH |
Description
Shell/Tube Heat Exchanger, Heat Dissipation Capacity for Water 1,390,000 BtuH, Heat Dissipation Capacity for Oil 145,000 BtuH, Total Surface Area 34 sq ft, Shell Outside Diameter 8 in, Tube Length 36 in, Shell Material Carbon Steel, Tube Material Copper, Number of Passes 4, Shell Maximum Pressure Rating 300 psig, Shell Maximum Operating Temperature 300 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM BEAST Refrigerant Evacuation Pump, 12 cfm, 1 hp (DV-340N)
- DANFOSS Belt, 460Volts 65W 220-325Mmdia (120Z0466)
- ZORO SELECT EC Motor, 1 HP, 208 to 230V (317731)
- DAYTON Backdraft Damper, Horizontal, 35-3/4Sq (3HHN1)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 24"L (SX2000 03024)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN516003008006)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 48"L (SX2000 08048)
- STANDARD XCHANGE Heat Exchanger, 2,400,000 BTU, SS (SN516008024006)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 14"L (SX2000 03014)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 17 Plates -Domestic Heating 170k BTU (CBH16-17H)
- Standard Xchange Heat Exchangers