Shop All Heat Exchangers
Standard Xchange
Shell/Tube Heat Exchanger, Copper, 24"L
Mfr # SX2000 08024
Zoro # G110457517
product price: $4,217.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$4,217.99
Free 30-Day Returns
Key Features
- Tube Material Grade 316SS
- Shell Material Carbon Steel
- Shell Maximum Operating Temperature 300 Degrees F
- Series SX2000
- Heat Exchanger Type Straight Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # SX2000 08024
- Zoro # G110457517
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Shell Outside Diameter | 8 in |
Tube Length | 24 in |
Overall Height | 11 3/16 in |
Overall Width | 10 1/2 in |
Details
Item | Shell/Tube Heat Exchanger |
Tube Material Grade | 316SS |
Shell Material | Carbon Steel |
Shell Maximum Operating Temperature | 300 Degrees F |
Series | SX2000 |
Heat Exchanger Type | Straight Tube |
Number of Passes | 4 |
Application | Liquid Heating and Cooling |
Tube Maximum Operating Temperature | 300 Degrees F |
Tube Material | Copper |
Tube Maximum Pressure Rating | 150 psig |
Shell Maximum Pressure Rating | 300 psig |
Total Surface Area | 45.6 sq ft |
Heat Dissipation Capacity for Oil | 240,000 BtuH |
Heat Dissipation Capacity for Water | 2,300,000 BtuH |
Description
Shell/Tube Heat Exchanger, Heat Dissipation Capacity for Water 2,300,000 BtuH, Heat Dissipation Capacity for Oil 240,000 BtuH, Total Surface Area 45.6 sq ft, Shell Outside Diameter 8 in, Tube Length 24 in, Shell Material Carbon Steel, Tube Material Copper, Number of Passes 4, Shell Maximum Pressure Rating 300 psig, Shell Maximum Operating Temperature 300 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb Adapter, Curb Side Sq O D 34 In (3AZL2)
- CEDAR RIDGE Hearth 24In. Decorative Realistic Fireplace Ceramic Wood Log Set - M (CRHWV24RP-D)
- ALL-FILTERS 14 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (14301.8 12PK)
- LG Rear Grille Wall Sleeve, Aluminum, 26" (AXRGALA01)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN516005014006)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, Brass (SN503006024005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN516003008006)
- STANDARD XCHANGE Heat Exchanger, 55 1/2 in Overall H (524)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 48"L (SX2000 08048)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 14"L (SX2000 03014)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 62 Plates - Subcooler - 240k BTU (ACH-70X-62M-F)
- Standard Xchange Heat Exchangers