Shop All Heat Exchangers
Standard Xchange
Shell/Tube Heat Exchanger, Copper, 24"L
Mfr # SX2000 03024
Zoro # G410457453
product price: $1,346.99
/ea
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Liquid Heating and Cooling
- Shell Material Carbon Steel
- Tube Material Copper
- Heat Exchanger Type Straight Tube
- Shell Outside Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # SX2000 03024
- Zoro # G410457453
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Shell Outside Diameter | 8 in |
Overall Height | 5 1/16 in |
Tube Length | 24 in |
Overall Width | 4 1/2 in |
Details
Item | Shell/Tube Heat Exchanger |
Application | Liquid Heating and Cooling |
Shell Material | Carbon Steel |
Tube Material | Copper |
Heat Exchanger Type | Straight Tube |
Series | SX2000 |
Tube Maximum Operating Temperature | 300 Degrees F |
Tube Material Grade | 316SS |
Number of Passes | 4 |
Shell Maximum Operating Temperature | 300 Degrees F |
Tube Maximum Pressure Rating | 150 psig |
Shell Maximum Pressure Rating | 300 psig |
Total Surface Area | 7.9 sq ft |
Heat Dissipation Capacity for Water | 330,000 BtuH |
Heat Dissipation Capacity for Oil | 40,000 BtuH |
Description
Shell/Tube Heat Exchanger, Heat Dissipation Capacity for Water 330,000 BtuH, Heat Dissipation Capacity for Oil 40,000 BtuH, Total Surface Area 7.9 sq ft, Shell Outside Diameter 8 in, Tube Length 24 in, Shell Material Carbon Steel, Tube Material Copper, Number of Passes 4, Shell Maximum Pressure Rating 300 psig, Shell Maximum Operating Temperature 300 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H. (RT1500)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 24x112" (2DXT8)
- HONEYWELL HOME Line Voltage Thermostat, Open on Rise, Vertical, DPST, 208/240VAC (TL8230A1003)
- DAYTON Replacement Propeller for 30" Fan (VE1VCG2PG)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, SS (SN516006024006)
- STANDARD XCHANGE Heat Exchanger, 2,750,000 BTU, Brass (SN503008036005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN503003008005)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, Brass (SN503006024005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN516003014006)
- ALFA LAVAL M10-B NBR-B Channel plate gasket (M10-B)
- Standard Xchange Heat Exchangers