Shop All Heat Exchangers
Standard Xchange
Shell/Tube Heat Exchanger, Copper, 14"L
Mfr # SX2000 03014
Zoro # G610457444
product price: $1,259.99
/ea
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Maximum Operating Temperature 300 Degrees F
- Tube Maximum Operating Temperature 300 Degrees F
- Shell Material Carbon Steel
- Application Liquid Heating and Cooling
- Tube Material Grade 316SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # SX2000 03014
- Zoro # G610457444
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Shell Outside Diameter | 8 in |
Overall Height | 5 1/16 in |
Overall Width | 4 1/2 in |
Tube Length | 14 in |
Details
Item | Shell/Tube Heat Exchanger |
Shell Maximum Operating Temperature | 300 Degrees F |
Tube Maximum Operating Temperature | 300 Degrees F |
Shell Material | Carbon Steel |
Application | Liquid Heating and Cooling |
Tube Material Grade | 316SS |
Heat Exchanger Type | Straight Tube |
Number of Passes | 4 |
Tube Maximum Pressure Rating | 150 psig |
Series | SX2000 |
Shell Maximum Pressure Rating | 300 psig |
Tube Material | Copper |
Total Surface Area | 4.6 sq ft |
Heat Dissipation Capacity for Oil | 20,000 BtuH |
Heat Dissipation Capacity for Water | 270,000 BtuH |
Description
Shell/Tube Heat Exchanger, Heat Dissipation Capacity for Water 270,000 BtuH, Heat Dissipation Capacity for Oil 20,000 BtuH, Total Surface Area 4.6 sq ft, Shell Outside Diameter 8 in, Tube Length 14 in, Shell Material Carbon Steel, Tube Material Copper, Number of Passes 4, Shell Maximum Pressure Rating 300 psig, Shell Maximum Operating Temperature 300 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Immersion Well, 1/2In NPT, Bulb Dia 3/8In (TE-6300W-101)
- SUPCO Round Dual Run Capacitor, CD75+10X370R (CD75+10X370R)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53237)
- FRIGIDAIRE Door Bin (240338001)
- STANDARD XCHANGE Heat Exchanger, 65 1/2 in Overall H (62N)
- STANDARD XCHANGE Heat Exchanger, 50 1/2 in Overall H (47N)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN516003014006)
- STANDARD XCHANGE Heat Exchanger, 3,100,000 BTU, Brass (SN503008048005)
- STANDARD XCHANGE Heat Exchanger, 2,400,000 BTU, SS (SN516008024006)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP411-30-LCA)
- Standard Xchange Heat Exchangers