Shop All Heat Exchangers
Standard Xchange
Plate Heat Exchanger Replacement Gasket
Mfr # p21
Zoro # G410457392
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Replacement Gasket
- Compatible with Brand Standard Xchange
- Compatible with Series P21
- Material Nitrile HT
- Compatible with Manufacturer Model Number P21-100-TM, P21-120-TM, P21-150-TM, P21-60-TM, P21-80-TM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # p21
- Zoro # G410457392
- Country of Origin Namibia
- Category Heat Exchangers
Details
Item | Plate Heat Exchanger Replacement Gasket |
Product Type | Replacement Gasket |
Compatible with Brand | Standard Xchange |
Compatible with Series | P21 |
Material | Nitrile HT |
Compatible with Manufacturer Model Number | P21-100-TM, P21-120-TM, P21-150-TM, P21-60-TM, P21-80-TM |
Compatible Manufacturer Model Number | P21-100-TM, P21-120-TM, P21-150-TM, P21-60-TM, P21-80-TM |
Compatible Manufacturer Part Number | P21-100-TM, P21-120-TM, P21-150-TM, P21-60-TM, P21-80-TM |
For Use with Mfr. Model Number | P21-100-TM, P21-120-TM, P21-150-TM, P21-60-TM, P21-80-TM |
For Use With Mfr. Model Number | P21-100-TM, P21-120-TM, P21-150-TM, P21-60-TM, P21-80-TM |
Description
Plate Heat Exchanger Replacement Gasket, Product Type Replacement Gasket, Material Nitrile HT, Includes Not Applicable, Compatible with Manufacturer Model Number P21-100-TM, P21-120-TM, P21-150-TM, P21-60-TM, P21-80-TM, Compatible with Series P21, Compatible with Grainger Part Number 810RE4, 810RE5, 810RE6, 810RE7, 810RE8, Compatible with Brand Standard Xchange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Guard, For Use With 4TM82 and 4C661 (508208)
- ALL-FILTERS 24X24X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (24242.12 6PK)
- CARRIER Air Filter, 16X24X2 Throw Away Filter (KH01AA587)
- BROAN Ceiling or Wall Bathroom Fan, 70 cfm cfm, 3 in Duct Dia., 120V AC, No (671)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN503005014005)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, Brass (SN503006024005)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 14"L (SX2000 03014)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN516005014006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- STANDARD XCHANGE Heat Exchanger, 2,400,000 BTU, SS (SN516008024006)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Domestic Heating 300k BTU (CB60-30H)
- Standard Xchange Heat Exchangers