Shop All Heat Exchangers
Standard Xchange
Plate Heat Exchanger Replacement Gasket
Mfr # p14
Zoro # G110457401
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Replacement Gasket
- Compatible with Series P14
- Compatible with Brand Standard Xchange
- Compatible with Manufacturer Model Number P14-20-TL, P14-30-TL, P14-40-TL, P14-50-TL
- Material Nitrile HT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # p14
- Zoro # G110457401
- Country of Origin Namibia
- Category Heat Exchangers
Details
Item | Plate Heat Exchanger Replacement Gasket |
Product Type | Replacement Gasket |
Compatible with Series | P14 |
Compatible with Brand | Standard Xchange |
Compatible with Manufacturer Model Number | P14-20-TL, P14-30-TL, P14-40-TL, P14-50-TL |
Material | Nitrile HT |
Compatible Manufacturer Model Number | P14-20-TL, P14-30-TL, P14-40-TL, P14-50-TL |
Compatible Manufacturer Part Number | P14-20-TL, P14-30-TL, P14-40-TL, P14-50-TL |
For Use with Mfr. Model Number | P14-20-TL, P14-30-TL, P14-40-TL, P14-50-TL |
For Use With Mfr. Model Number | P14-20-TL, P14-30-TL, P14-40-TL, P14-50-TL |
Description
Plate Heat Exchanger Replacement Gasket, Product Type Replacement Gasket, Material Nitrile HT, Includes Not Applicable, Compatible with Manufacturer Model Number P14-20-TL, P14-30-TL, P14-40-TL, P14-50-TL, Compatible with Series P14, Compatible with Grainger Part Number 810RD4, 810RD5, 810RD6, 810RD7, Compatible with Brand Standard Xchange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW61)
- GREENSEAM End Cap, 4 in Duct Dia, Galvanized Steel, 26 GA, 4 in W x 2 in H (GRECP4GA26)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9533-15)
- AAF FLANDERS 16x24x2 Pleated Air Filter, MERV 8 (80055.021624)
- STANDARD XCHANGE Heat Exchanger, 1,600,000 BTU, Brass (SN503006036005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN503003014005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN516005014006)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 14"L (SX2000 03014)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN503005014005)
- STANDARD XCHANGE Heat Exchanger, 2,750,000 BTU, Brass (SN503008036005)
- GOODMAN Heat Exchangerheat Exchanger 2 Cell (2521300S)
- Standard Xchange Heat Exchangers