Shop All Heat Exchangers
Standard Xchange
Heat Exchanger, Shell And Tube, 525K BTU
Mfr # SN516005014006
Zoro # G0757732
product price: $4,469.99
/ea
Free Shipping & Returns
$4,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shell and Tube
- Max. BtuH (Water to Water Application) 525,000 BtuH
- Max. BtuH (Oil to Water Application) 42,700 BtuH
- Pressure Shell 225 psig, Tube 150 psig
- Temp. (F) 450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # SN516005014006
- Zoro # G0757732
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 18.812 in |
Width (In.) | 6.75 in |
Height (In.) | 7 in |
Overall Width | 6 3/4 in |
Shell Outside Diameter | 5 1/8 in |
Shell Pipe Connection Size | 1 1/2 in |
Tube Length | 18 3/4 in |
Overall Height | 7 in |
Tube Pipe Connection Size | 1 in |
Description
Heat Exchanger, Heat Dissipation Capacity for Water 525,000 BtuH, Heat Dissipation Capacity for Oil 42,700 BtuH, Total Surface Area 9.1 sq ft, Shell Outside Diameter 5 1/8 in, Tube Length 18 3/4 in, Shell Material Stainless Steel, Tube Material Stainless Steel, Number of Passes 4, Shell Maximum Pressure Rating 225 psig, Shell Maximum Operating Temperature 450 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Ventor Motor (1012961)
- REVCOR Replacement Propeller, 26 In, 24 Pitch (T2603-24)
- LASKO 18" Pedestal Fan w Remote, 1850 (1850)
- ARM & HAMMER Pleated Air Filter, 14" x 24" x 1", 4 Pack (KA14X24X1_4)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, SS (SN516006024006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN516003014006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN503003008005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN503003024005)
- STANDARD XCHANGE Heat Exchanger, 3,100,000 BTU, Brass (SN503008048005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN503003014005)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 50 Plates - Subcooler - 84k BTU (ACH-30EQ-50H)
- Standard Xchange Heat Exchangers