Shop All Heat Exchangers
Standard Xchange
Heat Exchanger, Shell And Tube, 270K BTU
Mfr # SN516003014006
Zoro # G0724507
product price: $2,977.99
/ea
Free Shipping & Returns
$2,977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shell and Tube
- Max. BtuH (Water to Water Application) 270,000 BtuH
- Max. BtuH (Oil to Water Application) 28,000 BtuH
- Pressure Shell 225 psig, Tube 150 psig
- Temp. (F) 450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # SN516003014006
- Zoro # G0724507
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 4.8 in |
Width (In.) | 4.5 in |
Length (In.) | 17.125 in |
Tube Length | 17 1/8 in |
Tube Pipe Connection Size | 3/4 in |
Shell Pipe Connection Size | 1 in |
Overall Height | 4 13/16 in |
Shell Outside Diameter | 3 1/8 in |
Overall Width | 4 1/2 in |
Description
Heat Exchanger, Heat Dissipation Capacity for Water 270,000 BtuH, Heat Dissipation Capacity for Oil 28,000 BtuH, Total Surface Area 4.3 sq ft, Shell Outside Diameter 3 1/8 in, Tube Length 17 1/8 in, Shell Material Stainless Steel, Tube Material Stainless Steel, Number of Passes 4, Shell Maximum Pressure Rating 225 psig, Shell Maximum Operating Temperature 450 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Portable Heater, Aluminum, 480V AC (P43-FSP-3)
- HONEYWELL P658B1012 Panel Mounted (P658B1012)
- AIR HANDLER Ring Panel Air Filter, 12x24" (5W421)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 150 lb.-in. (MS40-7173)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, SS (SN516006024006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN503003008005)
- STANDARD XCHANGE Heat Exchanger, 2,400,000 BTU, SS (SN516008024006)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 14"L (SX2000 03014)
- STANDARD XCHANGE Heat Exchanger, 1,600,000 BTU, Brass (SN503006036005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN516003008006)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP410-30-LCA)
- Standard Xchange Heat Exchangers