Shop All Heat Exchangers
Standard Xchange
Heat Exchanger, Shell And Tube, 270K BTU
Mfr # SN503003014005
Zoro # G2923304
original price:
$1,389.48
15% off
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shell and Tube
- Max. BtuH (Water to Water Application) 270,000 BtuH
- Max. BtuH (Oil to Water Application) 28,000 BtuH
- Pressure Shell 300 psig, Tube 150 psig
- Temp. (F) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Xchange
- MFR # SN503003014005
- Zoro # G2923304
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Width (In.) | 4.5 in |
Length (In.) | 17.125 in |
Height (In.) | 4.8 in |
Tube Pipe Connection Size | 3/4 in |
Tube Length | 17 1/8 in |
Overall Height | 4 13/16 in |
Overall Width | 4 1/2 in |
Shell Outside Diameter | 3 1/8 in |
Shell Pipe Connection Size | 1 in |
Description
Heat Exchanger, Heat Dissipation Capacity for Water 270,000 BtuH, Heat Dissipation Capacity for Oil 28,000 BtuH, Total Surface Area 4.3 sq ft, Shell Outside Diameter 3 1/8 in, Tube Length 17 1/8 in, Shell Material Brass, Tube Material Copper, Number of Passes 4, Shell Maximum Pressure Rating 300 psig, Shell Maximum Operating Temperature 300 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 300 Degrees F, Fluid Compatibility Glycol, Oil, Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Horizontal 4" Vent Kit (F102860)
- SIEMENS Temperature/Humidity Sensor, OLED, BACnet (QFA3280.FWSC)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 13 (11C875)
- TORNADO Carbon Brush, 115V (11486)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 14"L (SX2000 03014)
- STANDARD XCHANGE Heat Exchanger, 1,600,000 BTU, Brass (SN503006036005)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, SS (SN516006024006)
- STANDARD XCHANGE Heat Exchanger, 2,750,000 BTU, Brass (SN503008036005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN503003024005)
- STANDARD XCHANGE Heat Exchanger, 65 1/2 in Overall H (62N)
- GOODMAN Heat Exchangerheat Exchanger 2 Cell (2521300S)
- Standard Xchange Heat Exchangers