Shop All Heat Exchangers
Standard Xchange
Heat Exchanger, 55 1/2 in Overall H
Mfr # 524
Zoro # G011677656
product price: $27,204.99
/ea
Free Shipping & Returns
$27,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 55 1/2 in
- Minimum Operating Temperature -10 Degrees F
- Total Surface Area 92.2 sq ft
- Maximum Operating Temperature 350 Degrees F
- Pipe Connection Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # 524
- Zoro # G011677656
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Overall Height | 55 1/2 in |
Overall Depth | 31 1/4 in |
Mounting Hole Diameter | 1/4 in |
Overall Width | 55 1/2 in |
Pipe Connection Size | 2 in |
Details
Item | Heat Exchanger |
Minimum Operating Temperature | -10 Degrees F |
Total Surface Area | 92.2 sq ft |
Maximum Operating Temperature | 350 Degrees F |
Pipe Connection Gender | Male |
Flow Capacity | 94 gpm |
Heat Exchanger Type | Braze Plate |
Number of Mounting Holes | 4 |
Pipe Connection Type | NPT |
Cover Plate Material | Steel |
Application | Liquid and Oil Cooling |
Brazing Material | Copper |
Weight | 600 lb |
Maximum Pressure Rating | 200 psi |
Channel Plate Material | Aluminum |
Heat Dissipation Capacity for Water | 405,000 BtuH |
Series | FanEx |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 405,000 BtuH, Heat Dissipation Capacity for Oil Not Applicable, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 92.2 sq ft, Overall Height 55 1/2 in, Overall Width 55 1/2 in, Overall Depth 31 1/4 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 94 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRUSH Steam-Water Heat Exchanger, 2,097,000BtuH (TS12-048-222BS-SSCI-SX-CCC-01-66K3)
- PAMLICO AIR 16 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter 12 pk (11104-011620)
- SELKIRK SUPPORT KIT PTCH6T-PCK6"" (206621)
- MILWAUKEE TOOL M18 Jobsite Fan & M18 REDLITHIUM CP2.0 Battery, Cordless Jobsite Fan, 18 V, Includes AC Adapter (0886-20, 48-11-1820)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN516005014006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN503003014005)
- STANDARD XCHANGE Heat Exchanger, 65 1/2 in Overall H (62N)
- STANDARD XCHANGE Heat Exchanger, 2,750,000 BTU, Brass (SN503008036005)
- STANDARD XCHANGE Heat Exchanger, 3,100,000 BTU, Brass (SN503008048005)
- STANDARD XCHANGE Heat Exchanger, 1,600,000 BTU, Brass (SN503006036005)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, 2 Thread Port (AlfaNova 76-20H)
- Standard Xchange Heat Exchangers