Shop All Heat Exchangers
Standard Xchange
Heat Exchanger, 50 1/2 in Overall H
Mfr # 47N
Zoro # G111677686
product price: $27,388.99
/ea
Free Shipping & Returns
$27,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Plate Material Steel
- Overall Depth 27 in
- Total Surface Area 75.5 sq ft
- Heat Exchanger Type Braze Plate
- Pipe Connection Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # 47N
- Zoro # G111677686
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Overall Depth | 27 in |
Pipe Connection Size | 2 in |
Overall Height | 50 1/2 in |
Overall Width | 50 1/2 in |
Mounting Hole Diameter | 1/4 in |
Details
Item | Heat Exchanger |
Cover Plate Material | Steel |
Total Surface Area | 75.5 sq ft |
Heat Exchanger Type | Braze Plate |
Heat Dissipation Capacity for Oil | 238,000 BtuH |
Application | Liquid and Oil Cooling |
Channel Plate Material | Aluminum |
Series | FanEx |
Number of Mounting Holes | 4 |
Maximum Pressure Rating | 200 psi |
Brazing Material | Copper |
Maximum Operating Temperature | 350 Degrees F |
Weight | 500 lb |
Pipe Connection Gender | Male |
Flow Capacity | 100 gpm |
Pipe Connection Type | NPT |
Minimum Operating Temperature | -10 Degrees F |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water Not Applicable, Heat Dissipation Capacity for Oil 238,000 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 75.5 sq ft, Overall Height 50 1/2 in, Overall Width 50 1/2 in, Overall Depth 27 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 100 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A206)
- AIR-CARE 10x30x1 Flex Air Filter (1030F)
- ACCUMULAIR Pleated Air Filter, 28" x 30" x 2", 6 Pack (FB28X30X2_6)
- MULTIFAN Exhaust Fan, 28 In, 230/460V, 3PH (V4D71K1M71100)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN503003014005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN503005014005)
- STANDARD XCHANGE Heat Exchanger, 2,750,000 BTU, Brass (SN503008036005)
- STANDARD XCHANGE Heat Exchanger, 3,100,000 BTU, Brass (SN503008048005)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, Brass (SN503006024005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN516003014006)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 20 Plates, Single Circuit, Solder Port 118 (AlfaNova 52-20H-X)
- Standard Xchange Heat Exchangers