Shop All Heat Exchangers
Standard Xchange
Heat Exchanger, 40 1/2 in Overall H
Mfr # 374
Zoro # G311677646
product price: $18,638.99
/ea
Free Shipping & Returns
$18,638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Dissipation Capacity for Water 202,000 BtuH
- Maximum Pressure Rating 200 psi
- Heat Exchanger Type Braze Plate
- Weight 334 lb
- Pipe Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # 374
- Zoro # G311677646
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Overall Width | 40 1/2 in |
Pipe Connection Size | 2 in |
Overall Depth | 25 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 40 1/2 in |
Details
Item | Heat Exchanger |
Heat Dissipation Capacity for Water | 202,000 BtuH |
Maximum Pressure Rating | 200 psi |
Heat Exchanger Type | Braze Plate |
Weight | 334 lb |
Pipe Connection Type | NPT |
Series | FanEx |
Brazing Material | Copper |
Maximum Operating Temperature | 350 Degrees F |
Channel Plate Material | Aluminum |
Number of Mounting Holes | 4 |
Pipe Connection Gender | Male |
Total Surface Area | 47 sq ft |
Application | Liquid and Oil Cooling |
Cover Plate Material | Steel |
Minimum Operating Temperature | -10 Degrees F |
Flow Capacity | 68 gpm |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 202,000 BtuH, Heat Dissipation Capacity for Oil Not Applicable, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 47 sq ft, Overall Height 40 1/2 in, Overall Width 40 1/2 in, Overall Depth 25 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 68 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q5001D1000 Valve Linkage W/80 (Q5001D1000)
- PERFECT AIRE Start Capacitor, Round, 53-64MFD/220-250V (PROSC53)
- BELL & GOSSETT Fb38Tu, 1/2" Reduce Valve, 12 (110193LF)
- DAYTON Combo Louver Damper, Adj, 35-1/2 H, Alum (5NKH9)
- STANDARD XCHANGE Heat Exchanger, 3,100,000 BTU, Brass (SN503008048005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN516003008006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN503003014005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN503005014005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN516005014006)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 62 Plates - Subcooler - 240k BTU (ACH-70X-62M-F)
- Standard Xchange Heat Exchangers