Shop All Heat Exchangers
Standard Xchange
Heat Exchanger, 3,100,000 BTU, SS
Mfr # SN516008048006
Zoro # G0818727
product price: $13,216.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$13,216.99
Free 30-Day Returns
Key Features
- Type Shell and Tube
- Max. BtuH (Water to Water Application) 3,100,000 BtuH
- Max. BtuH (Oil to Water Application) 516,000 BtuH
- Pressure Shell 225 psig, Tube 150 psig
- Temp. (F) 450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # SN516008048006
- Zoro # G0818727
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Height (In.) | 11 in |
Length (In.) | 54.625 in |
Width (In.) | 10.5 in |
Tube Length | 54 5/8 in |
Overall Width | 10 1/2 in |
Shell Pipe Connection Size | 3 in |
Overall Height | 11 in |
Tube Pipe Connection Size | 2 in |
Shell Outside Diameter | 8 1/8 in |
Description
Heat Exchanger, Heat Dissipation Capacity for Water 3,100,000 BtuH, Heat Dissipation Capacity for Oil 516,000 BtuH, Total Surface Area 83 sq ft, Shell Outside Diameter 8 1/8 in, Tube Length 54 5/8 in, Shell Material Stainless Steel, Tube Material Stainless Steel, Number of Passes 4, Shell Maximum Pressure Rating 225 psig, Shell Maximum Operating Temperature 450 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Micro M Chassis (MEC120RD)
- YORK SOURCE1 Blw Assem Venter 2Stg Kit (S1-32434589000)
- MCDONNELL & MILLER Sa150-106R Bellows Assembly For (SA150-106R)
- KEYSTONE Ignitor, IGN-XG-01 (IGN-XG-01)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN516003014006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN516005014006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN516003008006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN503003014005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN503005014005)
- SENTRY STAINLESS SINGLE HELICAL SAMPLE COOLER OTHER HEAT EXCHANGER (FLR6222)
- Standard Xchange Heat Exchangers