Shop All Heat Exchangers
Standard Xchange
Heat Exchanger, 25 1/2 in Overall H
Mfr # 22H
Zoro # G011677700
product price: $11,230.99
/ea
Free Shipping & Returns
$11,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Dissipation Capacity for Oil 49,500 BtuH
- Maximum Pressure Rating 200 psi
- Weight 152 lb
- Channel Plate Material Aluminum
- Flow Capacity 100 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # 22H
- Zoro # G011677700
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Overall Depth | 21 7/8 in |
Pipe Connection Size | 1 1/2 in |
Overall Height | 25 1/2 in |
Overall Width | 25 1/2 in |
Mounting Hole Diameter | 1/4 in |
Details
Item | Heat Exchanger |
Heat Dissipation Capacity for Oil | 49,500 BtuH |
Maximum Pressure Rating | 200 psi |
Weight | 152 lb |
Channel Plate Material | Aluminum |
Flow Capacity | 100 gpm |
Minimum Operating Temperature | -10 Degrees F |
Series | FanEx |
Pipe Connection Type | NPT |
Maximum Operating Temperature | 350 Degrees F |
Application | Liquid and Oil Cooling |
Total Surface Area | 16.9 sq ft |
Cover Plate Material | Steel |
Pipe Connection Gender | Male |
Heat Exchanger Type | Braze Plate |
Brazing Material | Copper |
Number of Mounting Holes | 4 |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water Not Applicable, Heat Dissipation Capacity for Oil 49,500 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 16.9 sq ft, Overall Height 25 1/2 in, Overall Width 25 1/2 in, Overall Depth 21 7/8 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 100 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPERWATCHER A/C Security Kit, 230/460V, 7 to 20 psig (CW-3)
- AMERI-VENT Adjustable Gas Vent, 3" Dia. (3EAL)
- DAYTON Exhaust Vent, 42 In (4YY26)
- RAYCHEM Electric Heating Cable Kit, 240VAC, 100 ft Length (449467-000)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 14"L (SX2000 03014)
- STANDARD XCHANGE Heat Exchanger, 2,400,000 BTU, SS (SN516008024006)
- STANDARD XCHANGE Heat Exchanger, 3,100,000 BTU, Brass (SN503008048005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, Brass (SN503006024005)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 24"L (SX2000 03024)
- BELL & GOSSETT Heat Exchanger, 60 Plates, 0.0159 Gal/Chnl (BP410-60-LCA)
- Standard Xchange Heat Exchangers