Shop All Heat Exchangers
Standard Xchange
Heat Exchanger, 18 in Overall H
Mfr # 15L
Zoro # G311677684
product price: $10,350.99
/ea
Free Shipping & Returns
$10,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 350 Degrees F
- Series FanEx
- Pipe Connection Gender Male
- Overall Depth 19 7/8 in
- Channel Plate Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # 15L
- Zoro # G311677684
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Overall Depth | 19 7/8 in |
Overall Width | 18 in |
Pipe Connection Size | 1 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 18 in |
Details
Item | Heat Exchanger |
Maximum Operating Temperature | 350 Degrees F |
Series | FanEx |
Pipe Connection Gender | Male |
Channel Plate Material | Aluminum |
Application | Liquid and Oil Cooling |
Brazing Material | Copper |
Total Surface Area | 3.8 sq ft |
Minimum Operating Temperature | -10 Degrees F |
Weight | 80 lb |
Maximum Pressure Rating | 200 psi |
Heat Dissipation Capacity for Oil | 10,000 BtuH |
Number of Mounting Holes | 4 |
Flow Capacity | 30 gpm |
Heat Exchanger Type | Braze Plate |
Pipe Connection Type | NPT |
Cover Plate Material | Steel |
Description
Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water Not Applicable, Heat Dissipation Capacity for Oil 10,000 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 3.8 sq ft, Overall Height 18 in, Overall Width 18 in, Overall Depth 19 7/8 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 30 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 14" (BH-14)
- ALL-FILTERS 18 x 22x 1 Washable Electrostatic Furnace Air Filter (18221.E)
- ALL-FILTERS 12X24X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (12244.13 3PK)
- KOCH FILTER Fiberglass Filter, NH, MERV14, 24"x24"x12" (112-600-001)
- STANDARD XCHANGE Heat Exchanger, 2,400,000 BTU, SS (SN516008024006)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 24"L (SX2000 03024)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN503003024005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN503005014005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN516003008006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 30 Plates -Dual Circuit Evaporator 180k BTU (ACH232DQ-30H-F)
- Standard Xchange Heat Exchangers