Shop All Heat Exchangers
Standard Xchange
Heat Exchanger, 1,600,000 BTU, SS
Mfr # SN516006036006
Zoro # G0456111
product price: $7,478.99
/ea
Free Shipping & Returns
$7,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shell and Tube
- Max. BtuH (Water to Water Application) 1,600,000 BtuH
- Max. BtuH (Oil to Water Application) 239,000 BtuH
- Pressure Shell 225 psig, Tube 150 psig
- Temp. (F) 450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # SN516006036006
- Zoro # G0456111
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Length (In.) | 41.125 in |
Width (In.) | 7.75 in |
Height (In.) | 8.375 in |
Tube Pipe Connection Size | 1 1/2 in |
Shell Pipe Connection Size | 2 in |
Shell Outside Diameter | 6 1/8 in |
Overall Height | 8 3/8 in |
Tube Length | 41 1/8 in |
Overall Width | 7 3/4 in |
Description
Heat Exchanger, Heat Dissipation Capacity for Water 1,600,000 BtuH, Heat Dissipation Capacity for Oil 239,000 BtuH, Total Surface Area 34 sq ft, Shell Outside Diameter 6 1/8 in, Tube Length 41 1/8 in, Shell Material Stainless Steel, Tube Material Stainless Steel, Number of Passes 4, Shell Maximum Pressure Rating 225 psig, Shell Maximum Operating Temperature 450 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNCC)
- PARKER Copper Check Valve, 1.38 Dia x 5 In L (CV11P-18FS-18FS)
- EATON Pilot Light Head, Amber, 22 mm (M22-L-A)
- ALL-FILTERS 20 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (20251.11 12PK)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 48"L (SX2000 08048)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 14"L (SX2000 03014)
- STANDARD XCHANGE Heat Exchanger, 55 1/2 in Overall H (524)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, SS (SN516006024006)
- STANDARD XCHANGE Heat Exchanger, 1,600,000 BTU, Brass (SN503006036005)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 70 Plates, 1800 kBtu (T10-BFG-70M)
- Standard Xchange Heat Exchangers