Shop All Heat Exchangers
Standard Xchange
Gasketed Plate Heat Exchanger, 150 psi
Mfr # P62-173-TM
Zoro # G010457518
product price: $29,408.99
/ea
Item requires special delivery charges. A $1,335.00 per item surcharge will be applied.
$29,408.99
Free 30-Day Returns
Key Features
- Heat Exchanger Type Plate and Frame
- Pipe Connection Type Push-On
- Heat Dissipation Capacity for Oil 9,507,000 BtuH
- Maximum Pressure Rating 150 psi
- Pipe Connection Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # P62-173-TM
- Zoro # G010457518
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Pipe Connection Size | 6 in |
Overall Width | 25 3/4 in |
Overall Depth | 58 1/4 in |
Overall Height | 79 in |
Details
Item | Gasketed Plate Heat Exchanger |
Heat Exchanger Type | Plate and Frame |
Pipe Connection Type | Push-On |
Heat Dissipation Capacity for Oil | 9,507,000 BtuH |
Maximum Pressure Rating | 150 psi |
Total Surface Area | 1,251.63 sq ft |
Minimum Operating Temperature | 32 Degrees F |
Channel Plate Material | Stainless Steel |
Flow Capacity | 1,275 gpm |
Maximum Operating Temperature | 284 Degrees F |
Heat Dissipation Capacity for Water | 74,489,300 BtuH |
Description
Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 74,489,300 BtuH, Heat Dissipation Capacity for Oil 9,507,000 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 1,251.63 sq ft, Overall Height 79 in, Overall Width 25 3/4 in, Overall Depth 58 1/4 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Filt Guard Assembly, Fan Size 6-3/4In (3RP16)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-3)
- HONEYWELL Honeywell 4606208 Replacement Humidifier Filter (4606208)
- DRI-EAZ Air Cleaner Filter, 15x16-3/8x2-1/4, PK3 (F584)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN516005014006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN503003008005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN503005014005)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, SS (SN516006024006)
- STANDARD XCHANGE Heat Exchanger, 2,750,000 BTU, Brass (SN503008036005)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 14"L (SX2000 03014)
- LENNOX Heat Exchanger, Le46K91 (46K91)
- Standard Xchange Heat Exchangers