Shop All Heat Exchangers
Standard Xchange
Gasketed Plate Heat Exchanger, 150 psi
Mfr # P4-30-TL
Zoro # G410457545
product price: $3,661.99
/ea
Free Shipping & Returns
$3,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Exchanger Type Plate and Frame
- Flow Capacity 43 gpm
- Minimum Operating Temperature 32 Degrees F
- Channel Plate Material Stainless Steel
- Total Surface Area 12.06 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # P4-30-TL
- Zoro # G410457545
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Pipe Connection Size | 1 in |
Overall Height | 19 in |
Overall Depth | 16 3/8 in |
Overall Width | 8 1/2 in |
Details
Item | Gasketed Plate Heat Exchanger |
Heat Exchanger Type | Plate and Frame |
Flow Capacity | 43 gpm |
Minimum Operating Temperature | 32 Degrees F |
Channel Plate Material | Stainless Steel |
Total Surface Area | 12.06 sq ft |
Heat Dissipation Capacity for Oil | 128,600 BtuH |
Pipe Connection Gender | Female |
Maximum Pressure Rating | 150 psi |
Pipe Connection Type | NPT |
Heat Dissipation Capacity for Water | 805,000 BtuH |
Maximum Operating Temperature | 284 Degrees F |
Description
Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 805,000 BtuH, Heat Dissipation Capacity for Oil 128,600 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 12.06 sq ft, Overall Height 19 in, Overall Width 8 1/2 in, Overall Depth 16 3/8 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Damper Duct Connector 6 In (97016450)
- ALL-FILTERS 24 x 30 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (24301.POLY 6PK)
- ZORO SELECT Blower Assembly (97014819)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 3/4 in, Elliptical, PK 2 (T180-11X15X3/4E-PK2)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN516003014006)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, Brass (SN503006024005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN516003008006)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, SS (SN516006024006)
- STANDARD XCHANGE Heat Exchanger, 3,100,000 BTU, Brass (SN503008048005)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 195k BTU (CBH110-24H)
- Standard Xchange Heat Exchangers