Shop All Heat Exchangers
Standard Xchange
Gasketed Plate Heat Exchanger, 150 psi
Mfr # P4-20-TL
Zoro # G910457496
product price: $3,041.99
/ea
Free Shipping & Returns
$3,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Exchanger Type Plate and Frame
- Overall Width 8 1/2 in
- Total Surface Area 7.75 sq ft
- Overall Height 19 in
- Flow Capacity 30 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # P4-20-TL
- Zoro # G910457496
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Overall Width | 8 1/2 in |
Overall Height | 19 in |
Pipe Connection Size | 1 in |
Overall Depth | 16 3/8 in |
Details
Item | Gasketed Plate Heat Exchanger |
Heat Exchanger Type | Plate and Frame |
Total Surface Area | 7.75 sq ft |
Flow Capacity | 30 gpm |
Pipe Connection Type | NPT |
Heat Dissipation Capacity for Oil | 76,500 BtuH |
Minimum Operating Temperature | 32 Degrees F |
Channel Plate Material | Stainless Steel |
Maximum Operating Temperature | 284 Degrees F |
Heat Dissipation Capacity for Water | 443,900 BtuH |
Maximum Pressure Rating | 150 psi |
Pipe Connection Gender | Female |
Description
Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 443,900 BtuH, Heat Dissipation Capacity for Oil 76,500 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 7.75 sq ft, Overall Height 19 in, Overall Width 8 1/2 in, Overall Depth 16 3/8 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Manual Reset Switch (2-M)
- HONEYWELL Electric Actuator, 30 in.-lb., 2 SPDT (MS4104F1010/U)
- CENTROTHERM Centrotherm IASPP02 InnoFlue Residential SW Black Bird Screen PPS-UV - 2" D (IASPP02)
- MEARS Single Pole Heat Control, Single Pole (M601)
- STANDARD XCHANGE Heat Exchanger, 2,400,000 BTU, SS (SN516008024006)
- STANDARD XCHANGE Heat Exchanger, 50 1/2 in Overall H (474)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN503005014005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN503003024005)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, SS (SN516006024006)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 14"L (SX2000 03014)
- THRUSH Steam to Water Replacement Bundle (RTB-TS08-036-2XXXX-SX-CCC-11+G)
- Standard Xchange Heat Exchangers