Shop All Heat Exchangers
Standard Xchange
Gasketed Plate Heat Exchanger, 150 psi
Mfr # P21-60-TM
Zoro # G010457440
product price: $9,290.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$9,290.99
Free 30-Day Returns
Key Features
- Heat Exchanger Type Plate and Frame
- Pipe Connection Size 4 in
- Flow Capacity 415 gpm
- Heat Dissipation Capacity for Water 11,825,800 BtuH
- Overall Height 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # P21-60-TM
- Zoro # G010457440
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Pipe Connection Size | 4 in |
Overall Height | 47 in |
Overall Width | 20 1/2 in |
Overall Depth | 28 3/8 in |
Details
Item | Gasketed Plate Heat Exchanger |
Heat Exchanger Type | Plate and Frame |
Flow Capacity | 415 gpm |
Heat Dissipation Capacity for Water | 11,825,800 BtuH |
Channel Plate Material | Stainless Steel |
Pipe Connection Type | Push-On |
Heat Dissipation Capacity for Oil | 1,780,900 BtuH |
Total Surface Area | 149.83 sq ft |
Maximum Pressure Rating | 150 psi |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 284 Degrees F |
Description
Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 11,825,800 BtuH, Heat Dissipation Capacity for Oil 1,780,900 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 149.83 sq ft, Overall Height 47 in, Overall Width 20 1/2 in, Overall Depth 28 3/8 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Blade, FV870CW25S38 (FB107)
- ALL-FILTERS 16X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16251.C 6PK)
- SIEMENS Octal Relay 16A, 120V, 8Pin, DPDT (3TX7112-1DF13C)
- RUBBER-CAL "Air Ventilator Heavy-Duty" Ventilation Hose (Fully Extended) - 8-Inch by 25-Feet (01-192)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, SS (SN516006024006)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 24"L (SX2000 03024)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN503003014005)
- STANDARD XCHANGE Heat Exchanger, 50 1/2 in Overall H (47N)
- STANDARD XCHANGE Heat Exchanger, 1,600,000 BTU, Brass (SN503006036005)
- STANDARD XCHANGE Heat Exchanger, 3,100,000 BTU, Brass (SN503008048005)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 67.5k BTU (CBH30-34H)
- Standard Xchange Heat Exchangers