Shop All Heat Exchangers
Standard Xchange
Gasketed Plate Heat Exchanger, 150 psi
Mfr # P21-120-TM
Zoro # G110457531
product price: $13,370.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.
$13,370.99
Free 30-Day Returns
Key Features
- Heat Exchanger Type Plate and Frame
- Heat Dissipation Capacity for Water 23,441,900 BtuH
- Pipe Connection Type Push-On
- Maximum Operating Temperature 284 Degrees F
- Overall Depth 44 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # P21-120-TM
- Zoro # G110457531
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Overall Depth | 44 1/8 in |
Overall Width | 20 1/2 in |
Overall Height | 47 in |
Pipe Connection Size | 4 in |
Details
Item | Gasketed Plate Heat Exchanger |
Heat Exchanger Type | Plate and Frame |
Heat Dissipation Capacity for Water | 23,441,900 BtuH |
Pipe Connection Type | Push-On |
Maximum Operating Temperature | 284 Degrees F |
Heat Dissipation Capacity for Oil | 3,462,900 BtuH |
Minimum Operating Temperature | 32 Degrees F |
Maximum Pressure Rating | 150 psi |
Flow Capacity | 770 gpm |
Channel Plate Material | Stainless Steel |
Total Surface Area | 304.83 sq ft |
Description
Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 23,441,900 BtuH, Heat Dissipation Capacity for Oil 3,462,900 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 304.83 sq ft, Overall Height 47 in, Overall Width 20 1/2 in, Overall Depth 44 1/8 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Conceal-A-Stat, 70 deg. Cooling (IO-CSAC70WP)
- HAYDON Heat Base 750 90-Degree Inside Corner for Baseboard Heaters (HB750-IC)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 8 In (Q575-400D L)
- JOHNSON CONTROLS Network Sensor, White, No Logo (NSB8BTN241-0)
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, Brass (SN503006024005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN503003008005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN516003024006)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN503003014005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN516005014006)
- STANDARD XCHANGE Heat Exchanger, 3,100,000 BTU, Brass (SN503008048005)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 40 Plates, Single Circuit, 34 Thread Port (AlfaNova 14-40H)
- Standard Xchange Heat Exchangers