Shop All Heat Exchangers
Standard Xchange
Gasketed Plate Heat Exchanger, 150 psi
Mfr # P19-100-TL
Zoro # G410457408
product price: $8,922.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$8,922.99
Free 30-Day Returns
Key Features
- Heat Exchanger Type Plate and Frame
- Total Surface Area 232.07 sq ft
- Flow Capacity 303 gpm
- Maximum Pressure Rating 150 psi
- Minimum Operating Temperature 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Xchange
- MFR # P19-100-TL
- Zoro # G410457408
- Country of Origin United States
- Category Heat Exchangers
Dimensions
Overall Depth | 28 3/8 in |
Overall Height | 44 3/4 in |
Pipe Connection Size | 2 1/2 in |
Overall Width | 17 5/8 in |
Details
Item | Gasketed Plate Heat Exchanger |
Heat Exchanger Type | Plate and Frame |
Total Surface Area | 232.07 sq ft |
Flow Capacity | 303 gpm |
Maximum Pressure Rating | 150 psi |
Minimum Operating Temperature | 32 Degrees F |
Channel Plate Material | Stainless Steel |
Heat Dissipation Capacity for Oil | 2,157,300 BtuH |
Maximum Operating Temperature | 284 Degrees F |
Heat Dissipation Capacity for Water | 15,524,700 BtuH |
Pipe Connection Type | Push-On |
Description
Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 15,524,700 BtuH, Heat Dissipation Capacity for Oil 2,157,300 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 232.07 sq ft, Overall Height 44 3/4 in, Overall Width 17 5/8 in, Overall Depth 28 3/8 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Premium Universal Pre-Filter (HRF-APP1)
- UNITED ELECTRIC Pressure Switch (10F15)
- HONEYWELL HOME High Capacity Thermostatic Actuator (T104A1040)
- AIR HANDLER Pleated Air Filter, 20x20x1, MERV 8, High Capacity, Synthetic, 6B938, White (6B938)
- STANDARD XCHANGE Heat Exchanger, 50 1/2 in Overall H (474)
- STANDARD XCHANGE Heat Exchanger, 3,100,000 BTU, Brass (SN503008048005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU (SN503003024005)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN503005014005)
- STANDARD XCHANGE Heat Exchanger, 1,600,000 BTU, Brass (SN503006036005)
- STANDARD XCHANGE Shell/Tube Heat Exchanger, Copper, 14"L (SX2000 03014)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Domestic Heating 45k BTU (CB30-10L)
- Standard Xchange Heat Exchangers