Shop All Pump Parts
Standard Pump
Wet End Kit AODD Pump, Santoprene
Mfr # 200-140
Zoro # G6742592
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Santoprene(R)
- For Use With Standard Pump AODD, 1 1/2, Santoprene
- Includes Check Balls, Diaphragms, O-Rings
- Section Description Pumps
- Fits Brand Standard Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Pump
- MFR # 200-140
- Zoro # G6742592
- Country of Origin United States
- Category Pump Parts
Description
Wet End Repair Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 39N547, Compatible with Manufacturer Model Number SPSN15NPS, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Number of Seals 1, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 100 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Standard Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Meter/Flange Kit 1 In NPT Nickel (KIT900PF1N)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 13 Stage (45MW89)
- ECO-FLO Thermoplastic Sump Pump, VrtclSwtch, 1/3HP (SPP33V)
- DAYTON Hand Drum Pump, Polypropylene, 1In OD (3BY41)
- STANDARD PUMP Tote/IBC Pump Package, 316SS, 47" (9906)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-040)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-060)
- STANDARD PUMP Wet-End Kit for SPFG15SST (400-031)
- STANDARD PUMP Wet End Kit AODD Pump, PTFE (200-070)
- STANDARD PUMP Air Valve Kit, Rebuild, 1in. (200-002)
- SPRINGER PARTS LKH 10, 15 Pump Svc Kit+ C/SiC/E Replaces Alfa Laval 9611922114 (9611922114CSP)
- Standard Pump Pump Parts