Shop All Pump Parts
Standard Pump
Wet End Kit AODD Pump, Santoprene
Mfr # 200-100
Zoro # G6942783
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Santoprene(R)
- For Use With Standard Pump AODD, 3, Santoprene
- Includes Check Balls, Diaphragms, O-Rings
- Compliance FDA Compliant for food contact
- Warranty 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Pump
- MFR # 200-100
- Zoro # G6942783
- Country of Origin United States
- Category Pump Parts
Details
Item | Wet End Repair Kit |
Type | Santoprene(R) |
For Use With | Standard Pump AODD, 3, Santoprene |
Includes | Check Balls, Diaphragms, O-Rings |
Compliance | FDA Compliant for food contact |
Warranty | 5 yr |
Fits Brand | Standard Pump |
For Use With Mfr. Model Number | SPFP30NPS |
Section Description | Pumps |
Product Type | Wet End Repair Kit AODD Pump |
Compatible with Manufacturer Model Number | SPFP30NPS |
Compatible with Brand | Standard Pump |
Compatible with Manufacturer Part Number | SPFP30NPS |
Compatible Manufacturer Part Number | SPFP30NPS |
Compatible with Manufacturer Model Number [NEW] | SPFP30NPS |
Compatible Manufacturer Model Number | SPFP30NPS |
For Use with Mfr. Model Number | SPFP30NPS |
Description
Wet End Repair Kit, Compatible with Grainger Part Number 39N545, Compatible with Manufacturer Model Number SPFP30NPS, Product Type Wet End Repair Kit AODD Pump, Compatible with Brand Standard Pump, Includes Check Balls, Diaphragms, O-Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFM002)
- STENNER Feed Rate Mounting Plate (FC5N000)
- FLINT & WALLING Discharge Head (132000)
- IFM Adapter, 3/4 In, for Flow Meter (E40193)
- STANDARD PUMP Wet End Kit AODD Pump, PTFE (200-070)
- STANDARD PUMP Wet-End Kit for SPFG15SST (400-031)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-040)
- STANDARD PUMP Tote/IBC Pump Package, 316SS, 47" (9906)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-060)
- STANDARD PUMP Air Valve Kit, Rebuild, 1in. (200-002)
- DAYTON Pipe Plug, 1/8 NPT (PPL3507G)
- Standard Pump Pump Parts