Shop All Pump Parts
Standard Pump
Wet End Kit AODD Pump, Santoprene
Mfr # 200-080
Zoro # G7098445
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Santoprene(R)
- For Use With Standard Pump AODD, 2, Santoprene
- Includes Check Balls, Diaphragms, O-Rings
- Fits Brand Standard Pump
- Section Description Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Pump
- MFR # 200-080
- Zoro # G7098445
- Country of Origin United States
- Category Pump Parts
Details
Item | Wet End Repair Kit |
Type | Santoprene(R) |
For Use With | Standard Pump AODD, 2, Santoprene |
Includes | Check Balls, Diaphragms, O-Rings |
Fits Brand | Standard Pump |
Section Description | Pumps |
Compliance | FDA Compliant for food contact |
Warranty | 5 yr |
For Use With Mfr. Model Number | SPFP20NPS |
Product Type | Wet End Repair Kit AODD Pump |
Compatible with Manufacturer Model Number | SPFP20NPS |
Compatible with Brand | Standard Pump |
Compatible with Manufacturer Part Number | SPFP20NPS |
Compatible Manufacturer Part Number | SPFP20NPS |
Compatible with Manufacturer Model Number [NEW] | SPFP20NPS |
Compatible Manufacturer Model Number | SPFP20NPS |
For Use with Mfr. Model Number | SPFP20NPS |
Description
Wet End Repair Kit, Compatible with Grainger Part Number 39N543, Compatible with Manufacturer Model Number SPFP20NPS, Product Type Wet End Repair Kit AODD Pump, Compatible with Brand Standard Pump, Includes Check Balls, Diaphragms, O-Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Pump Valve Kit (94-390-15)
- BRADY Control Air Volume Av-30 (AV30IND)
- DAYTON Hose, 20 in. L, EPDM (45YP81)
- ECO-FLO Convertible Well Jet Pump 1 HP (EFCWJ10)
- STANDARD PUMP Wet End Kit AODD Pump, PTFE (200-070)
- STANDARD PUMP Air Valve Kit, Rebuild, 1in. (200-002)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-040)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-060)
- STANDARD PUMP Wet-End Kit for SPFG15SST (400-031)
- STANDARD PUMP Tote/IBC Pump Package, 316SS, 47" (9906)
- KECKLEY Suction Diffuser, Flanged, 21/2"x2" (PSD-250X200)
- Standard Pump Pump Parts