Shop All Pump Parts
Standard Pump
Wet End Kit AODD Pump, PTFE
Mfr # 200-030
Zoro # G6930962
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PTFE
- For Use With Standard Pump, AODD, 1, PTFE
- Includes Check Balls, Diaphragms, O-Rings
- Fits Brand Standard Pump
- Warranty 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Pump
- MFR # 200-030
- Zoro # G6930962
- Country of Origin United States
- Category Pump Parts
Details
Item | Wet End Repair Kit |
Type | PTFE |
For Use With | Standard Pump, AODD, 1, PTFE |
Includes | Check Balls, Diaphragms, O-Rings |
Fits Brand | Standard Pump |
Warranty | 5 yr |
Compliance | FDA Compliant for food contact |
For Use With Mfr. Model Number | SPFP10PPT |
Section Description | Pumps |
Product Type | Wet End Repair Kit AODD Pump |
Compatible with Manufacturer Model Number | SPFP10PPT |
Compatible with Brand | Standard Pump |
Compatible with Manufacturer Part Number | SPFP10PPT |
Compatible Manufacturer Part Number | SPFP10PPT |
Compatible with Manufacturer Model Number [NEW] | SPFP10PPT |
Compatible Manufacturer Model Number | SPFP10PPT |
For Use with Mfr. Model Number | SPFP10PPT |
Description
Wet End Repair Kit, Compatible with Grainger Part Number 39N538, Compatible with Manufacturer Model Number SPFP10PPT, Product Type Wet End Repair Kit AODD Pump, Compatible with Brand Standard Pump, Includes Check Balls, Diaphragms, O-Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces Berkeley S-32014 (S-32014SP)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10 Cfh5 LMin Air (RMB-50D-SSV)
- DAYTON Pump, 3/4 HP, 208-230/460V, 3.8-3.4/1.7 Amp (4JMX1)
- JACKEL 18 in. W Round Sump Basin Lid (SF22B)
- STANDARD PUMP Wet-End Kit for SPFG15SST (400-031)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-040)
- STANDARD PUMP Air Valve Kit, Rebuild, 1in. (200-002)
- STANDARD PUMP Tote/IBC Pump Package, 316SS, 47" (9906)
- STANDARD PUMP Wet End Kit AODD Pump, Santoprene (200-060)
- STANDARD PUMP Wet End Kit AODD Pump, PTFE (200-070)
- ALFA LAVAL Impeller Retainer C218/C328 Series Tri-Clover & Ampco (328D-24B-316L)
- Standard Pump Pump Parts