Shop All Diaphragm Pumps
Standard Pump
Sanitary Diaphragm Pump, Air Operated, PTFE
Mfr # SPFG05PPT
Zoro # G9657186
Free Shipping & Returns
$2,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diaphragm Material PTFE
- Operation Type Air Operated
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Pump
- MFR # SPFG05PPT
- Zoro # G9657186
- Country of Origin United States
- Category Diaphragm Pumps
Details
Item | Sanitary Diaphragm Pump |
Diaphragm Material | PTFE |
Operation Type | Air Operated |
Body Material | 316 Stainless Steel |
Description
Sanitary Diaphragm Pump, PTFE, 1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 1/25 HP Polypropylene Magnetic Drive Pump 115V 5/8" OD (581031)
- PLEWS-EDELMANN DEF Lever Barrel Pump (55-156)
- FLOWSERVE Seal, Pump Shaft (31-125-10)
- ARO Diaphragm Pump Service Kit (637303-TT)
- STANDARD PUMP Double Diaphragm Pump, 316 Stainless Steel, PTFE, 120 gpm GPM 180 Degrees F (SPFG15SST)
- STANDARD PUMP Double Diaphragm Pump (SP-B2/SP-8850-39)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SP3G30SSE)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 14 GPM (PD05P-ARS-PAA-B)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 1.0 GPM (2200-201-SB)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 106 GPM (S15B1A1WANS000.)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 47 GPM (6661A3-344-C)
- Standard Pump Diaphragm Pumps