Shop All Diaphragm Pumps
Standard Pump
Sanitary Diaphragm Pump, Air Operated, PTFE
Mfr # SP3A20SST
Zoro # G9657247
product price: $9,675.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$9,675.99
Free 30-Day Returns
Key Features
- Operation Type Air Operated
- Diaphragm Material PTFE
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Pump
- MFR # SP3A20SST
- Zoro # G9657247
- Country of Origin United States
- Category Diaphragm Pumps
Details
Operation Type | Air Operated |
Item | Sanitary Diaphragm Pump |
Diaphragm Material | PTFE |
Body Material | 316 Stainless Steel |
Description
Sanitary Diaphragm Pump 3A, PTFE, 2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Submersible Battery 12 V Back-Up Sump Pump System (508-0006)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-163)
- CAMPBELL Abs Well Seal, 6 In (PS6X1)
- BRIDGEPORT FITTINGS Cable Connector, 1/2" NPT, Zinc, Silver (596-DC2)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SP3G30SSE)
- STANDARD PUMP Double Diaphragm Pump (SP-B2/SP-8850-39)
- STANDARD PUMP Double Diaphragm Pump, 316 Stainless Steel, PTFE, 120 gpm GPM 180 Degrees F (SPFG15SST)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD01P-HPS-0NA-A)
- YAMADA Pump, Model 852701 NDP-25 Series, Air Operated Double Diaphragm Pump, Santoprene (NDP-25BAS)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 150 GPM (S20B1A1EANS000.)
- WHEELER-REX Mudsucker Diaphragm Pump 3" (563100)
- Standard Pump Diaphragm Pumps