Shop All Diaphragm Pumps
Standard Pump
Sanitary Diaphragm Pump, Air Operated, EPDM
Mfr # SPSG15SSE
Zoro # G9657210
product price: $8,306.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$8,306.99
Free 30-Day Returns
Key Features
- Operation Type Air Operated
- Diaphragm Material EPDM
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Pump
- MFR # SPSG15SSE
- Zoro # G9657210
- Country of Origin United States
- Category Diaphragm Pumps
Details
Item | Sanitary Diaphragm Pump |
Operation Type | Air Operated |
Diaphragm Material | EPDM |
Body Material | 316 Stainless Steel |
Description
Sanitary Diaphragm Pump,EPDM ,1-1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Roller Assembly, Polyethylene (EC351)
- ZOELLER Drain Pump System, 1/2 HP, 115 V, 9.4 A (131-0007)
- GRUNDFOS Seal Kit (96511844)
- SIMER Jet Pump 3/4 hp, 115/230V Sw Simer (3107P-10)
- STANDARD PUMP Double Diaphragm Pump (SP-B2/SP-8850-39)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SP3G30SSE)
- STANDARD PUMP Double Diaphragm Pump, 316 Stainless Steel, PTFE, 120 gpm GPM 180 Degrees F (SPFG15SST)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 52 GPM (PD10A-AAP-GGG)
- WHEELER-REX Mudsucker Diaphragm Pump 3" (56310)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, 100 GPM (S15B3P2PPUS000.)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 28 GPM (6PY35)
- Standard Pump Diaphragm Pumps