Shop All Diaphragm Pumps
Standard Pump
Sanitary Diaphragm Pump, Air Operated, EPDM
Mfr # SP3G30SSE
Zoro # G9657335
product price: $10,881.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,881.99
Free 30-Day Returns
Key Features
- Operation Type Air Operated
- Diaphragm Material EPDM
- Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Pump
- MFR # SP3G30SSE
- Zoro # G9657335
- Country of Origin United States
- Category Diaphragm Pumps
Details
Operation Type | Air Operated |
Diaphragm Material | EPDM |
Item | Sanitary Diaphragm Pump |
Body Material | 316 Stainless Steel |
Description
Sanitary Diaphragm Pump 3A, EPDM, 3 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Fuel Nozzle, Diesel, 1A, Cover/Guard, Black (209803N-03)
- GOULDS WATER TECHNOLOGY 5 HP 4" Manual Submersible Sewage Pump 230V (WS5032D4)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, 1-Phase, 4/10 hp (509805)
- DAYTON Utility Pump 12VDC (5UXN0)
- STANDARD PUMP Double Diaphragm Pump, 316 Stainless Steel, PTFE, 120 gpm GPM 180 Degrees F (SPFG15SST)
- STANDARD PUMP Double Diaphragm Pump (SP-B2/SP-8850-39)
- EVERFLO Sprayer Pump, Inlet/Outlet 1/2" FNPT (EF5500-BOX)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 123 GPM (PD15A-ACP-AAA)
- ARO Diaphragm Pump, 35Gpm, 316Ss/Ptfe/Ptfe, 1 (666120-244-C)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 49 GPM (E1AA2R229C-ATEX)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 115, 5.0 GPM (5850-104C-SB)
- Standard Pump Diaphragm Pumps