Shop All Electric Drum Pumps
Standard Pump
Electric Operated Drum Pump, 240VAC, 60 Hz
Mfr # SP-ENC-2-V/SP-8850-39
Zoro # G5092147
product price: $3,301.99
/ea
Free Shipping & Returns
$3,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SP-ENC-2-V/SP-8850-39
- Housing Material 316 Stainless Steel
- Inlet Size 1-1/2"
- Motor Type Electric AC Brush
- Voltage 240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Pump
- MFR # SP-ENC-2-V/SP-8850-39
- Zoro # G5092147
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-1/2" |
Manufacturers Warranty Length | 1 yr. |
Suction Tube Outlet O.D. Size | 1-29/32" |
Width | 10" |
Suction Tube Length | 39 in |
Length | 39" |
Suction Tube Outlet I.D. Size | 1-1/2" |
Outlet Size | 1-1/2" |
Height | 55" |
Overall Length | 52 in |
Cord Length | 16 ft |
For Container Size | 55 gal |
Description
Electric Operated Drum Pump, Max. Head Pressure 11 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 11 psi, For Use With SP-ENC-2-V/SP-8850-39, Rated Voltage 240V AC, Plug Type CEE 7/7, Suction Tube OD 1 5/8 in, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter No, Runs Dry Yes, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose No, Self-Priming Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFS01BR-1)
- GOULDS WATER TECHNOLOGY Pump, 1-1/2 HP, 3 Phase, Max. Head 122 ft. (100MC1F5B0)
- SPRINGER PARTS PRE-10, Seal Rg (R10E-1-80-2); Replaces Alfa Laval Part# 401413 (401413SP)
- DAYTON NO Mechanical Float Switch 230VAC (6PNV5)
- STANDARD PUMP Electric Operated Drum Pump, 120VAC, 60 Hz (SP-ENC-V/SP-8850-39)
- STANDARD PUMP Electric Operated Drum Pump, 120VAC, 60 Hz (SP-ENC-V/SP-8850-47)
- GROVHAC Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (EFV-EO-40)
- TERA PUMP Electric Drum Pump Telescopic with Rechargeable Battery (TREDRUM-TB)
- TERA PUMP Battery Powered Fuel Transfer Pump with AutoStop (TRHA03)
- TERA PUMP Battery Powered Fuel Transfer Pump with 10' hose (TREP01-TXL)
- FILL-RITE Electric Operated Drum Pump, 12VDC, 8 GPM, 1/4 HP, 3/4" Inlet (DF012CMN520)
- Standard Pump Electric Drum Pumps