Shop All Electric Drum Pumps
Standard Pump
Electric Operated Drum Pump, 120VAC, 60 Hz
Mfr # SP-ENC-V/SP-8850-47
Zoro # G5092153
product price: $3,561.99
/ea
Free Shipping & Returns
$3,561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SP-ENC-V/SP-8850-47
- Housing Material 316 Stainless Steel
- Inlet Size 1-1/2"
- Motor Type Electric AC Brush
- Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Pump
- MFR # SP-ENC-V/SP-8850-47
- Zoro # G5092153
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1-1/2" |
Height | 63" |
Suction Tube Length | 47 in |
Length | 47" |
Manufacturers Warranty Length | 1 yr. |
Suction Tube Outlet I.D. Size | 1-1/2" |
Outlet Size | 1-1/2" |
Suction Tube Outlet O.D. Size | 1-29/32" |
Width | 10" |
Cord Length | 16 ft |
Overall Length | 60 in |
For Container Size | 275 gal |
Description
Electric Operated Drum Pump, Max. Head Pressure 11 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 11 psi, For Use With SP-ENC-V/SP-8850-47, Rated Voltage 120V AC, Plug Type NEMA 5-15-P, Suction Tube OD 1 5/8 in, Suction Tube Length 47 in, Cord Length 16 ft, Includes Bung Adapter No, Runs Dry Yes, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Electric, Variable Speed Yes, Includes Discharge Hose No, Self-Priming Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Diesel Meter, K600, 3 2.5-26.5 gpm, 1" Npt, 2.64 to 26.4 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00496A40)
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD (3BY44)
- APG Kari float switch - pump down (KA-2H)
- PULSATRON Pump, PULSAtron Series, C, Metering (LC54SA-KTC1-XXX)
- STANDARD PUMP Electric Operated Drum Pump, 120VAC, 60 Hz (SP-ENC-V/SP-8850-39)
- TERA PUMP 3 Gallon Jug and Fuel Transfer Pump Combo (TRJ3XLR)
- DAYTON Drum Pump, 115VAC, 1 HP, 60 Hz (6GKR3)
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS018)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLR3)
- BLUE DEF Electric Drum Pump, 120VAC, 60 Hz, 1 Phase (DEFDP120)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 47" Long, Electric Motor, 120V, 60Hz (24-ZORO0110)
- Standard Pump Electric Drum Pumps