Shop All Diaphragm Pumps
Standard Pump
Double Diaphragm Pump
Mfr # SP-A2/SP-8850-47
Zoro # G5092129
product price: $3,267.99
/ea
Free Shipping & Returns
$3,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Air Inlet Size 1/4 in FNPT
- Agency Compliance 3A, FDA Compliant
- Manufacturers Warranty Length 1 yr.
- Height 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Pump
- MFR # SP-A2/SP-8850-47
- Zoro # G5092129
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/4 in FNPT |
Manufacturers Warranty Length | 1 yr. |
Height | 60" |
Width | 6" |
Air Outlet Size | 3/8 in |
Overall Length | 60 in |
For Container Size | 275 gal |
Suction Tube Length | 51 in |
Description
Air Operated Drum Pump, Max. Air Pressure 100 psi, Suction Tube Material Stainless Steel, Self-Priming Yes, Overall Length 60 in, Explosion Proof Yes, Discharge Connection Type Tri-Clamp, Food Grade Yes, Air Outlet Size 3/8 in, Motor HP 3/4 hp, Variable Speed Yes, Includes Discharge Hose No, Noise Level 87 db, Max. Viscosity 750 cps, Duty Cycle Intermittent, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle No, Includes Spout No, Runs Dry Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Seal Kit, For 4RD15 (186499LF)
- BELL & GOSSETT Coupler, Pump (186410)
- STENNER Three Pump Tube, PK5 (MCCP203)
- DAYTON Pump Repair Kit, Fluid, 11/16 In. (22A623)
- STANDARD PUMP Double Diaphragm Pump (SP-B2/SP-8850-39)
- STANDARD PUMP Double Diaphragm Pump, 316 Stainless Steel, PTFE, 120 gpm GPM 180 Degrees F (SPFG15SST)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SP3G30SSE)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 90 GPM (666152-2EB-C)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 35 GPM (6PY54)
- FLOJET Duplex Diaphragm Pump, Polypropylene, Viton, 115, 1.6 GPM (D3835V5011A)
- YAMADA Pump, Model 852220 NDP-40 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-40BAN)
- Standard Pump Diaphragm Pumps