Shop All Diaphragm Pumps
Standard Pump
Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Santoprene
Mfr # SPSN15NPS
Zoro # G6443586
product price: $6,310.99
/ea
Free Shipping & Returns
$6,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 86 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Pump
- MFR # SPSN15NPS
- Zoro # G6443586
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 1/2 in FNPT |
Width | 15 3/4 in |
Length | 18 1/2 in |
Max. Dia. Solids | 3/8 in |
Manufacturers Warranty Length | 3 yr |
Height | 31 1/2 in |
Overall Height | 31.5 in |
Overall Width | 15.8 in |
Overall Length | 18.5 in |
Air Intake Connection Size | 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Media Discharge Connection Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.38 in |
Fluid Connection Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Santoprene, Flow Rate (Maximum) 86 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Center, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Oil Test Kit, GPM/LPM 3-30 / 10-115 (H701A-030-TK)
- AMERICAN FORGE & FOUNDRY Chemical Pumps - Vertical Lift (8064)
- DAYTON O-Ring, PPO8ZN053G (PPO8ZN053G)
- BLUE DEF Electric Operated Tote Pump, 12VDC, 60 Hz (DEFTP12VP)
- STANDARD PUMP Double Diaphragm Pump, 316 Stainless Steel, PTFE, 120 gpm GPM 180 Degrees F (SPFG15SST)
- STANDARD PUMP Double Diaphragm Pump (SP-B2/SP-8850-39)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SP3G30SSE)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Nitrile, 14 GPM (PD05P-ARS-PGG-B)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 135 GPM (HDB2,DS4CI.)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 14 GPM (PD05P-ARS-PTT-B)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 106 GPM (S15B1I1WANS000.)
- Standard Pump Diaphragm Pumps