Shop All Diaphragm Pumps
Standard Pump
Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE
Mfr # SPSN20NPT
Zoro # G6692217
Free Shipping & Returns
$10,860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Diaphragm Material - Pumps PTFE
- Max. Flow 147 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Pump
- MFR # SPSN20NPT
- Zoro # G6692217
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 1/2 in FNPT |
Length | 18 1/2 in |
Manufacturers Warranty Length | 3 yr |
Width | 17 in |
Height | 34 3/4 in |
Max. Dia. Solids | 5/8 in |
Overall Height | 34.8 in |
Overall Width | 17 in |
Overall Length | 18.5 in |
Media Intake Connection Size | 2 in |
Fluid Connection Size | 2 in |
Media Discharge Connection Size | 2 in |
Air Intake Connection Size | 1/2 in |
Solid Diameter (Maximum) | 0.63 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 160 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Flow Rate (Maximum) 147 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Center, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Center
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 1/4 HP Sump Pump with Direct-in Tethered Switch (SPA02501TDK)
- WHALE MARINE Gusher Urchin Manual Bilge Pump Thru Deck/Bulkhead (BP9013)
- TACO Hydronic Circulating Pump, 1/20 hp, 120v, 1 Phase, Flange Connection (VR1816-HY2-FC2A00)
- SPORTSMAN Gasoline Semi Trash or Water Transfer 2" Pump with Complete Hose Kit (TWPUMP)
- STANDARD PUMP Double Diaphragm Pump (SP-B2/SP-8850-39)
- STANDARD PUMP Double Diaphragm Pump, 316 Stainless Steel, PTFE, 120 gpm GPM 180 Degrees F (SPFG15SST)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SP3G30SSE)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 41 GPM (34TJ42)
- ARO Pump, Diaphragm, 666172-3EB-C (666172-3EB-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD15P-FPS-PAA)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, 106 GPM 220 Degrees F (S15B1I2TANS000.)
- Standard Pump Diaphragm Pumps