Shop All Diaphragm Pumps
Standard Pump
Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE
Mfr # SPFP30NPT
Zoro # G9818584
product price: $11,404.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$11,404.99
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Diaphragm Material - Pumps PTFE
- Max. Flow 180 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Pump
- MFR # SPFP30NPT
- Zoro # G9818584
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3 in |
Air Inlet Size | 1/2 in FNPT |
Height | 32 in |
Length | 21 1/2 in |
Manufacturers Warranty Length | 3 yr |
Width | 17 in |
Max. Dia. Solids | 3/8 in |
Overall Height | 32 in |
Overall Length | 21.5 in |
Overall Width | 17 in |
Media Intake Connection Size | 3 in |
Air Intake Connection Size | 1/2 in |
Fluid Connection Size | 3 in |
Media Discharge Connection Size | 3 in |
Solid Diameter (Maximum) | 0.38 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 180 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Flow Rate (Maximum) 180 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Center, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pressure Sensor (305707906)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (EZ55BLK)
- ZEELINE Stainless-Steel Rotary Pump with PTFE Seals (11219)
- FLOTEC 1/2 HP 1-1/2" Sump Pump, Zinc, Tethered Switch, 0.5HP 115V (FPZT7300)
- STANDARD PUMP Double Diaphragm Pump, 316 Stainless Steel, PTFE, 120 gpm GPM 180 Degrees F (SPFG15SST)
- STANDARD PUMP Double Diaphragm Pump (SP-B2/SP-8850-39)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SP3G30SSE)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 172 GPM (PD20A-ACP-AAA-B)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 260 GPM (HDF3M,DS2II.)
- ARO Air Operated Diaphragm Pump, 33 gpm GPM (666070-3EB-A)
- ARO AirOprDiaphPump, NPTF, Neoprn, 1/4", 13.1gpm (666053-311)
- Standard Pump Diaphragm Pumps