Shop All Diaphragm Pumps
Standard Pump
Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE
Mfr # SP3A20NPT
Zoro # G7101281
Free Shipping & Returns
$11,992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps 316 Stainless Steel
- Diaphragm Material - Pumps PTFE
- Max. Flow 147 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Pump
- MFR # SP3A20NPT
- Zoro # G7101281
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 1/2 in FNPT |
Length | 18 1/2 in |
Width | 17 in |
Height | 34 3/4 in |
Manufacturers Warranty Length | 3 yr |
Max. Dia. Solids | 5/8 in |
Overall Length | 18.5 in |
Overall Height | 34.8 in |
Overall Width | 17 in |
Solid Diameter (Maximum) | 0.63 in |
Fluid Connection Size | 2 in |
Media Discharge Connection Size | 2 in |
Media Intake Connection Size | 2 in |
Air Intake Connection Size | 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 160 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Flow Rate (Maximum) 147 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Center, Media Intake Connection Size 2 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Center
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS 24" x 24" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P382LE51SD-2)
- MOYNO Progressive Cavity Pump, 100 psi (33201)
- DWYER INSTRUMENTS Explosion Proof Air Flow Switch (V4-2-U)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 115, 5.0 GPM (5850-104C-SB)
- STANDARD PUMP Sanitary Diaphragm Pump, Air Operated, EPDM (SP3G30SSE)
- STANDARD PUMP Double Diaphragm Pump (SP-B2/SP-8850-39)
- STANDARD PUMP Double Diaphragm Pump, 316 Stainless Steel, PTFE, 120 gpm GPM 180 Degrees F (SPFG15SST)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 275 GPM (PD30A-AAP-GGG-C)
- ARO Diaphragm Pump, 35Gpm, Santoprene/Santopr (666120-3EB-C)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 11 GPM (E5PP6X659D)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 5.0 GPM (5850-111E-SB-HS)
- Standard Pump Diaphragm Pumps